REK25582 Ergo Fold TORX Key Set 8 Piece

Order Code: ZT1082982S

£17.99 Inc VAT (20%)


Description

Ergo-Fold Torx Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25581: 8 Medium torx keys T8 - T40
REK25582: 8 Short torx keys T6 - T25

See full description
Specifications for REK25582 Ergo Fold TORX Key Set 8 Piece
  • Overall Length
    Assortedmm
  • Tip Type
    Torx
  • Body Shape
    Folding
  • Number of Pieces
    8
  • Tip Material
    Steel Alloy
  • Tip Size
    T6 - T25
  • MFR Part No.
    REK25582
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome