Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Torx
TORX Clip Set (9 Piece)
By Kennedy
1 Review
Order Code:
ZT1011632X
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/torx/torx-clip-set-9-piece/p/ZT1011632X
Add to quotation
Schedule an order and save 5%
View all Torx
Description
This 9 Piece TX L-wrench set contains: T8, T9, T10, T15, T20, T25, T27, T30 and T40.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for TORX Clip Set (9 Piece)
Number of Pieces
9
Tip Type
Torx
MFR Part No.
090-04TS
Overall Length
Assortedmm
Handle Material
Steel
Tip Material
Steel
Body Shape
L-wrench
Finish/Coating
Black Oxide
Tip Size
T25
T40
T9
T15
T27
T20
T8
T10
T30
Pack Type
Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome