Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Torx
TP15 TORX Plus Flagdriver, TX15, 35015
By Bondhus
Order Code:
ZT1002991S
£9.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.19
0%
5 - 9
£8.82
4%
10 - 19
£8.45
8%
20 - 49
£8.09
12%
50 +
£7.72
16%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
9.19
https://www.zoro.co.uk/shop/tools-and-machining/torx/tp15-torx-plus-flagdriver-tx15-35015/p/ZT1002991S
Add to quotation
View all Torx
Description
TORX HEXPlus Tip Flag Handle Driver ProGuard™ Finish. Size: TP15 Length: 2"
Tags:
#BulkDiscount
Specifications
Specifications for TP15 TORX Plus Flagdriver, TX15, 35015
Product Type
Flagdriver
Type
TORX Plus Flagdriver
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome