Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Torx
TX Wrench Ring Set (8 Piece)
By Kennedy
Order Code:
ZT1011633X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/torx/tx-wrench-ring-set-8-piece/p/ZT1011633X
Add to quotation
Schedule an order and save 5%
View all Torx
Description
8 Piece Set Contents: T9, T10, T15, T20, T25, T27, T30 and T40.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for TX Wrench Ring Set (8 Piece)
Tip Size
T30
T40
T25
T20
T27
T10
T15
T9
Tip Type
Torx
Handle Material
Steel
Body Shape
L-wrench
Finish/Coating
Black Oxide
Tip Material
Steel
Number of Pieces
8
Overall Length
Assortedmm
Pack Type
Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome