0
1
2

Carpenter's Pencil Kit Red / Medium (Pack 12) FAICPRKIT

Order Code: ZT1278902P

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.195%


Description

This Faithfull Carpenter's Pencil Set contains 12 medium pencils suitable for general carpentry, a retractable pencil holder and pencil sharpener. Almost any material can be marked out with these carpenter's pencils, with the exception of some metals and polished or glazed surfaces. The pencil leaves a clear visible line irrespective of material or grain. The retractable pencil holder keeps your pencil safe and close at hand. Let go of the pencil and the automatically retracting 850mm cord will pull the pencil back to its safe and ready-to-use home position. The belt clip can easily be attached to a belt, shirt collar or pocket. Also included is a specially shaped pencil sharpener for use with rectangular section carpenter's pencils, as well as ordinary hexagonal and round pencils.

See full description
Specifications for Carpenter's Pencil Kit Red / Medium (Pack 12) FAICPRKIT
  • MFR Part No.
    FAICPRKIT
  • Type
    SET
  • Colour
    Red
  • Pack Quantity
    12
  • Hardness
    Medium
  • Marker Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome