0
1

1-93-301 Dry Wall Panel Carrier

Order Code: ZT1008789X

£11.99 Inc VAT (20%)


Description

1-93-301
Synthetic, light, resistant body that does not damage the board. 14" handle for extra reach and visibility while carrying drywall. One person can carry large materials with better balance and control. Durable plastic handle angled to keep knuckles away from panels for comfort. Ergonomic lifting handle. Carefully designed holding notch for efficient blocking of the panel during transport. Helps transport building boards and other flat materials with ease. Hi-visibility yellow makes it easy to locate on the job.
Height: 370mm.
Width: 165mm.

See full description
Specifications for 1-93-301 Dry Wall Panel Carrier
  • Overall Height
    370mm
  • MFR Part No.
    1-93-301
  • Type
    Drywall Panel Carrier
  • Capacity
    91Kg
  • Overall Width
    165mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome