0
1
2

10" Broad Heel London Pattern Brick Trowel

Order Code: ZT1008730X

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 +£16.625%


Description

Manufactured from high carbon tempered and hardened steel with a ground and polished finish, tapered to remain rigid to the tip. Polished and varnished high angle handle, with chromed ferrule, holds the tang in place preventing the blade from twisting.

Specifications for 10" Broad Heel London Pattern Brick Trowel
  • Overall Width
    140mm
  • Type
    Brick Trowel
  • Overall Length
    254mm
  • Dimensions
    254mm x140mm
  • Material
    Carbon Tempered and Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome