Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
1031000680 Premier Tanged Hand Trowel 6"
By Bulldog
Order Code:
ZT1010503X
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/1031000680-premier-tanged-hand-trowel-6-inch/p/ZT1010503X
Add to quotation
Schedule an order and save 5%
View all Trowels & Plasterwork Tools
Description
Overall length: 300mm.
Specifications
Specifications for 1031000680 Premier Tanged Hand Trowel 6"
MFR Part No.
1031000680
Overall Width
82mm
Overall Length
300mm
Blade Finish/Coating
Epoxy Coated
Handle Material
Hardwood
Blade/Head Material
Carbon Steel
Type
Hand Trowel
Shaft Material
Wood
Tine Material
Forged Steel
Blade Width
82mm
Protection Features
Rustproof
Series
Premier
Blade Length
402mm
Telescopic
No
Handle Type
Pole
Blade Material
Carbon Steel
Product Type
Trowel
Anti-Spark
No
Weight
3.17kg