0
1

11" Philadelphia Brick Trowel with Leather Handle

Order Code: ZT5515688S

£83.99 Inc VAT (20%)


Description

The square heel on this 11” Philadelphia pattern trowel holds the most mortar and has become the most popular pattern for use with block. The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness. Forging also assures product consistency. Blades are heat tempered with a special time-tested process to ensure uniform blade hardness. Each W. Rose™ masonry trowel features a tapered ground blade for flexibility. The forged steel blade and shank offer strength and integrity with no internal voids that could form if it was welded. Forged steel will not weaken or crack. Each blade is carefully hand polished to keep mortar centred on the blade and to resist sliding. The standard shank angle is specifically balanced to reduce wrist fatigue. Every trowel is inspected, keeping in mind the high quality standards of the W. Rose™ legacy. The 5-1/2” leather handle absorbs moisture while retaining a consistent grip. Proudly made in the USA. Square heel of blade is ideal for use with concrete block Tapered ground blade for flexibility Hand polished to keep mortar centred Leather handle absorbs moisture with hardwood endcap for tamping Made in the USA

See full description
Specifications for 11" Philadelphia Brick Trowel with Leather Handle
  • Product Type
    Brick Trowel
  • Blade Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome