0
1
2

11" x 4.1/2" Plasterers Finishing Trowel

Order Code: ZT1008759X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.795%


Description

Economy
Single tang, banana shaped handle with six concealed welded rivets to securely fix ‘cross ground’, hardened and tempered blade.

Specifications for 11" x 4.1/2" Plasterers Finishing Trowel
  • Overall Length
    280mm
  • Type
    Finishing Trowel
  • Material
    Steel
  • Dimensions
    280mm x 115mm
  • Overall Width
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome