115-290cm Extending Support Prop
0
1
2
3
4

115-290cm Extending Support Prop

Order Code: ZT1008764XCopy

£17.99each Inc VAT (20%)
£17,990.00 minimum order value

Minimum order quantity: 1000.
Currently unavailable

Description

This lightweight support prop is designed to give a helping hand when fixing overhead panelling and boarding. It has 125 x 80mm flat plates at both ends with a swivel ball joint for ease of use and to avoid damage to panel when pressure is applied.
It has four pre-set adjustable height ranges: 1.16 to 2m, 1.46 to 2.3m, 1.76 to 2.6m, 2.06 to 2.9m.

Specifications for 115-290cm Extending Support Prop
  • Type
    Brick Trowel
  • Overall Width
    80mm
  • Overall Height
    2900mm
  • Overall Length
    125mm
  • Dimensions
    2900x125x80mm