33 London Pattern Brick Trowel DuraSoft Handle 11in

Order Code: ZT1287024P

£69.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Marshalltown 33 London Pattern Brick Trowel is manufactured from a single piece of high grade tool steel. These trowels have been re-engineered and are produced on the most modern forging equipment available. The blades are expertly ground from heel to toe and are London Pattern with a wooden or DuraSoftreg; handle and polished steel ferrule. The impact area is strong to provide extra endurance, the flexibility produces the unique feel of Marshalltown brick trowels. London Pattern with Durasoft handle incorporating a integral finger guard for protection against callouses, heat and cold. Size: 280 x 125mm (11 x 4 7/8in).

See full description
Specifications for 33 London Pattern Brick Trowel DuraSoft Handle 11in
  • MFR Part No.
    M3311D
  • Blade Width
    Standard
  • Blade Length
    11in
  • Size
    11in
  • Handle Type
    DuraSoft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome