4090NB Trowel 5" Handle

Order Code: ZT1010502X

£13.99 Inc VAT (20%)


Description

This hand trowel is designed for regular use performing most digging tasks in the garden. The product possesses a carbon steel head with an epoxy coating for improved resistance to rust, scratches, humidity and alkalines in the soil. Finished with a weatherproofed hardwood handle and a tang for knuckle clearance.

Features and Benefits
• Carbon blade and hardwood handle offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Tanged design allows for knuckle clearance to avoid user injury
• Weighing just 280g, reduces fatigue and makes it easy to handle

Typical Applications
• Gardening
• Contracting

Notes
• 15 year manufacturer's guarantee (T's & C's apply)

See full description
Specifications for 4090NB Trowel 5" Handle
  • Type
    Hand Trowel
  • Overall Length
    280mm
  • Blade/Head Material
    Carbon Steel
  • Blade Finish/Coating
    Epoxy Coated
  • Overall Width
    80mm
  • MFR Part No.
    4090NB
  • Handle Material
    Weatherproofed Commercial Timber
  • Product Type
    Trowel
  • Blade Width
    180mm
  • Blade Material
    Carbon Steel
  • Anti-Spark
    No
  • Telescopic
    No
  • Series
    Neverbend
  • Shaft Material
    Hardwood
  • Protection Features
    Rustproof
  • Handle Type
    Pole
  • Blade Length
    100mm
  • Weight
    0.28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome