54 Margin Trowel Wooden Handle 5 x 1.1/2in M/T54

Order Code: ZT1287063P

£24.99 Inc VAT (20%)


Description

The Marshalltown Margin Trowel is primarily used to tidy cement and plaster edges. Forged from one piece of high-grade steel. Fitted with a hardwood handle and polished steel ferrule. Otherwise known as a window trowel and designed for cementing and finishing around windows and other confined areas. 1 x Marshalltown 54 Margin Trowel Wooden Handle 125 x 38mm (5 x 1.1/2in)

See full description
Specifications for 54 Margin Trowel Wooden Handle 5 x 1.1/2in M/T54
  • MFR Part No.
    M54
  • Type
    Margin
  • Blade Material
    Steel
  • Blade Size
    5 x 1.1/2in
  • Blade Length
    5in
  • Blade Width
    1.1/2in
  • Trowel Type
    Margin
  • Handle Type
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome