0
1
2

6" New London Pattern Pointing Trowel

Order Code: ZT1008747X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

Made from high carbon tempered and hardened steel with a ground and polished finish. Tapered to remain rigid to the tip. Polished and varnished high angle handles for greater balance, control and knuckle clearance, with chromed ferrule. Holds the forged steel tang in place preventing the blade from twisting.

Specifications for 6" New London Pattern Pointing Trowel
  • Overall Length
    150mm
  • Overall Width
    75mm
  • Type
    London Pattern Pointing
  • Dimensions
    150mm x 75mm
  • Material
    Carbon Tempered and Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome