65SSD Stainless Steel Internal Corner Trowel Square DuraSoft Handle

Order Code: ZT1287067P

£25.99 Inc VAT (20%)

Currently unavailable

Description

Marshalltown 65SSD Stainless Steel Internal Corner Trowel Square Size: 150 x 63mm (6in x 2.1/2in).

Specifications for 65SSD Stainless Steel Internal Corner Trowel Square DuraSoft Handle
  • MFR Part No.
    M65SSD
  • Type
    internal Corner
  • Blade Size
    6 x 2.1/2in
  • Handle Type
    Soft Grip
  • Trowel Type
    Internal Corner
  • Blade Width
    2.1/2in
  • Blade Length
    6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome