66SSD Stainless Steel Internal Corner Trowel Rounded DuraSoft Handle M/T66SSD

Order Code: ZT1287068P

£27.99 Inc VAT (20%)


Description

Internal corner trowel designed for forming internal corners after plastering. Stainless steel blades with back mountings. Light and easy to use with comfortable DuraSoft handles. Available with square or 1/2in radius rounded corners. Size 150 x 63 x 63mm (6 x 2.1/2 x 2.1/2in). A pencil radius internal corner trowel. 1/2 in radius rounded corners.

See full description
Specifications for 66SSD Stainless Steel Internal Corner Trowel Rounded DuraSoft Handle M/T66SSD
  • MFR Part No.
    M66SSD
  • Type
    internal Corner
  • Blade Width
    2.1/2in
  • Handle Type
    Soft Grip
  • Trowel Type
    Internal Corner
  • Blade Length
    6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome