68SSD Stainless Steel External Corner Trowel Rounded DuraSoft Handle M/T68SSD

Order Code: ZT1287070P

£27.99 Inc VAT (20%)


Description

External corner trowel designed for forming external corners after plastering. Stainless steel blades with back mountings. Light and easy to use with comfortable DuraSoft handles. Available with square or 1/2in radius rounded corners. Size 150 x 63 x 63mm (6 x 2.1/2 x 2.1/2in). Marshalltown 68SSD Stainless Steel External Corner Trowel Rounded Is a pencil radius external corner trowel, 1/2in radius rounded corners.

See full description
Specifications for 68SSD Stainless Steel External Corner Trowel Rounded DuraSoft Handle M/T68SSD
  • MFR Part No.
    M68SSD
  • Type
    External Corner
  • Blade Size
    6 x 2.1/2in
  • Handle Type
    Soft Grip
  • Blade Length
    6in
  • Blade Width
    2.1/2in
  • Trowel Type
    External Corner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome