Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
7" Gauging Trowel
By Kennedy-Pro
2 Reviews
Order Code:
ZT1008739X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/7-inch-gauging-trowel/p/ZT1008739X
Add to quotation
Schedule an order and save 5%
View all Trowels & Plasterwork Tools
Description
London pattern, a smooth rounded end wooden handle with integral tang.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 7" Gauging Trowel
Overall Width
90mm
Type
Trowel
Overall Length
178mm
Dimensions
178mmx 90mm
Material
Carbon Tempered and Hardened Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome