Aluminium Builder's Spazzle with Wooden Handle FAISPAZZLE

Order Code: ZT1280840P

£34.99 Inc VAT (20%)


Description

The Faithfull Builder's Spazzle, also known as a Lute, is a lightweight landscaping tool ideal for levelling tarmac, concrete and loose materials such as soil and gravel. The strong but lightweight 600mm wide head is made from extruded aluminium and fitted to a 1.67m FSC European ash wood handle. The wide head delivers faster smoothing of new asphalt to cover potholes when preparing for compacting with a tamper, roller or plate compactor and is perfect for pulling hot asphalt mix out evenly over the ground. Ideal for use by professional ground workers. Specification Head Size 605 x 95mm Handle Size 1670 x 24.5mm

See full description
Specifications for Aluminium Builder's Spazzle with Wooden Handle FAISPAZZLE
  • Type
    Spazzle
  • Overall Length
    1.67m
  • MFR Part No.
    FAISPAZZLE
  • Length
    1.67m
  • Shaft Material
    Wood
  • Handle Type
    Wood
  • Rake Type
    Spazzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome