Broad Heel Brick Trowel, 12in

Broad Heel Brick Trowel, 12in

Order Code: ZT1015195SCopy

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Broad Heel Brick Trowel with a varnished hardwood handle and carbon steel blade. Clean the trowel with water and thoroughly dry off after use. Lightly oil the blade before storing in a cool dry location.

Specifications for Broad Heel Brick Trowel, 12in
  • Tool Material
    Carbon Steel
    Wood
  • Overall Length
    300mm
  • Type
    Brick Trowel
  • Material
    Steel