Economy Tile Trowel 6mm Square Notches

Order Code: ZT2599421S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%

Order by 2pm, get it Tomorrow

Description

This Vitrex 102950 Wall and floor trowel (20mm and 6mm) provides a thick adhesive bed for wall and floor tile. The blade is hard cold rolled steel and handles are high impact plastic. This trowel has 6mm notches for wall tile adhesive and 10 x 20mm notches for floor tile adhesives. Size: 100 x 230mm (9 x 4in) 1 x Vitrex Economy Tile Trowel 6mm Square Notch

See full description
Specifications for Economy Tile Trowel 6mm Square Notches
  • Notch Style
    Square
  • Notch Size
    6mm
  • Blade Width
    4in
  • Blade Length
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome