Edging Trowel 6" X 3" - PVETROWEL6

Order Code: ZT3109605S

£16.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.290%
5 - 9£15.644%
10 - 19£14.998%
20 +£14.3412%


Description

This 6” trowel is used to apply a rounded finish edge whilst working with concrete and render. The robust trowel is fitted with a soft handle for improved grip.
PRODUCT FEATURES
Edging trowels are commonly used to provide a curved finish on steps and verges.
Ideal for the creation of a smooth finish by rounding the edge of cement and render.
High quality stainless steel blade for durability and a long working life
Fitted with a full sized soft-grip handle for user comfort.
Blade size: 150 x 75mm

See full description
Specifications for Edging Trowel 6" X 3" - PVETROWEL6
  • Product Type
    Edging Trowel
  • Material
    Stainless Steel
  • Blade Size
    150 x 75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome