Evergreen Hand Trowel - BUL7112

Order Code: ZT2595062S

£6.99 Inc VAT (20%)
£7.395% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 +£6.2910%


Description

Bulldog Evergreen hand trowel is made from the best quality carbon steel with a heavy-duty tang that is welded to the blade, for increased durability. Has a soft touch handle that is fitted for extra comfort when gardening. It is perfectly suited for digging borders and preparing holes for plants in borders, pots, etc.. Evergreen garden tools are manufactured to the highest standards, offering a 10-Year guarantee against faulty workmanship and materials. Blade Width: 3mm (75in) Shaft Length: 150mm (6in)

See full description
Specifications for Evergreen Hand Trowel - BUL7112
  • Type
    Trowel
  • Product Type
    Trowel
  • Handle Type
    Soft Touch
  • Material
    Carbon Steel
  • Blade Width
    3mm