Floor Finishing Trowel 21"

Order Code: ZT3115964S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Made from 1st Class German Steel, this floor finishing trowel is designed for 'cement and specialist floor finishes.

Made from high-grade German steel, these pointed floor finishing trowels are perfect for finishing flooring projects; the point allowing the user to get right into the corners of the floor. Made from spring (carbon) steel

Blade length: 550mm

Blade width: 95mm (widest point) , 70mm (narrowest point)

Blade thickness: 1.3mm

PRODUCT FEATURES
Made from 1st Class German Steel (carbon steel)
Provides an extra smooth finish
Steel blade, soft touch handle.
Blade length: 550mm

See full description
Specifications for Floor Finishing Trowel 21"
  • Handle Type
    Soft Touch
  • Product Type
    Floor Finishing Trowel
  • Blade Length
    550mm
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome