0
1

Flooring Trowel Stainless Steel Soft Grip Handle 16 x 4in FAISGTFL16SS

Order Code: ZT1280691P

£19.99 Inc VAT (20%)


Description

The Faithfull Flooring Trowel has been specially designed for laying flooring. This trowel has a long pointed blade for use on large surface areas. The pointed shape allows access to corners when final finishing a flat surface. High quality stainless steel blade for durability and a long working life. Fitted with a full sized soft-grip handle for user comfort. Size 400 x 100mm (16 x 4in).

Specifications for Flooring Trowel Stainless Steel Soft Grip Handle 16 x 4in FAISGTFL16SS
  • MFR Part No.
    FAISGTFL16SS
  • Blade Material
    Stainless Steel
  • Blade Size
    16 x 4in
  • Blade Width
    4in
  • Blade Length
    16in
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome