Grate Lifter, Stainless Steel, 1 Pair, HxW 348 X 160 mm

Order Code: ZT3148737S

£89.99 Inc VAT (20%)


Description

Grate lifter, stainless steel, 1 pair, HxW 348 x 160 mm. Width = 160 mm. Material = stainless steel. Product type = accessories. Safe, easy and ergonomic way to lift grates. For grates made of steel, stainless steel and plastic. Made of highly resilient, corrosion free stainless steel. Easy and injury free lifting or removal of grates on sumps, in shelving units, depots and containers, etc., e.g. during the legally mandated regular visual sump inspection. Even large, heavy grates can be moved easily, safely and ergonomically. Lifters with large handles - can also be handled easily when wearing work gloves Welded construction made of highly chemically resistant, corrosion free stainless steel wire.

See full description
Specifications for Grate Lifter, Stainless Steel, 1 Pair, HxW 348 X 160 mm
  • Material
    Stainless Steel
  • Product Type
    Grate Lifter
  • Width
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome