Groover Trowel 6 x 3 x 1/2in RST120

Order Code: ZT1291557P

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%

Order by 2pm, get it Tomorrow

Description

This trowel has a projecting groove along its base which is upturned at one end for dividing fresh concrete slabs into equal parts to control cracking. Wood handle. Double hang. Carbon steel blade. Blade Size 150 x 75mm (6 x 3 in) , with a 12mm (1/2 in) radius edge.

Specifications for Groover Trowel 6 x 3 x 1/2in RST120
  • MFR Part No.
    RTR120
  • Blade Size
    6 x 3in
  • Blade Width
    3in
  • Blade Length
    6in
  • Handle Type
    Wooden