0
1

Grout/Adhesive Trowel

Order Code: ZT1008771X

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

High quality moulded and contoured handle. Large base with two coarse pitched edges and two fine pitched edges. Suitable for use with all tile and carpet adhesives.

Specifications for Grout/Adhesive Trowel
  • Overall Length
    270mm
  • Material
    Polyethylene
  • Dimensions
    270mm x 110mm
  • Overall Width
    110mm
  • Type
    Brick Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome