Quantity | Price | Discount |
---|---|---|
1 - 4 | £24.99 | 0% |
5 - 9 | £23.99 | 4% |
10 - 19 | £22.99 | 8% |
20 + | £21.99 | 12% |
Application: For weeding and planting.
Handle Type: Weatherproof soft grip.
Head Finish: Epoxy coated.
Head Material: Steel.
Product Type: Shovels, spades & forks.
Type: Hand fork.Steel epoxy coated head. Weatherproof soft grip handle. Ideal for weeding and planting.