Quantity | Price | Discount |
---|---|---|
1 - 4 | £37.99 | 0% |
5 - 9 | £36.47 | 4% |
10 + | £34.95 | 8% |
Application: For weeding and planting.
Handle Type: Weatherproof soft grip.
Head Finish: Epoxy coated.
Head Material: Steel.
Product Type: Hand trowels & hoes.
Type: Hand trowel.Steel epoxy coated head. Weatherproof soft grip handle. Ideal for weeding and planting.