Hand Trowel Wooden Handled, Carbon Steel

Order Code: ZT1269145X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 - 49£3.5910%
50 +£3.3915%


Description

This hand trowel is ergonomically designed for breaking up earth in your garden with ease.

Features and Benefits
• Carbon steel blade and wood shaft offers durability and resilience
• Epoxy coated blade resists corrosion

See full description
Specifications for Hand Trowel Wooden Handled, Carbon Steel
  • Overall Length
    285mm
  • Type
    Hand Trowel
  • Overall Width
    87mm
  • Weight Each
    200g
  • Blade/Head Material
    Carbon Steel
  • Blade Finish/Coating
    Epoxy Coated
  • Handle Material
    Wood
  • Shaft Material
    Wood
  • Tine Material
    Forged Steel
  • Product Type
    Trowel
  • Blade Material
    Carbon Steel
  • Telescopic
    No
  • Anti-Spark
    No
  • Handle Type
    Pole
  • Protection Features
    Corrosion-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome