M/T23D Dry Wall Inside Corner Trowel DuraSoft HDL

Order Code: ZT1008758X

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.045%


Description

M/T230
Resilient DuraSoft® handle with finger guard. Blade set at a 103° angle that flexes to
form a perfect 90° corner during use.

Specifications for M/T23D Dry Wall Inside Corner Trowel DuraSoft HDL
  • Material
    Steel
  • Overall Width
    100mm
  • MFR Part No.
    M/T230
  • Type
    Trowel
  • Overall Length
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome