M11SSD Midget Trowel DuraSoft Handle 8 x 3in M/TM11SSD

Order Code: ZT1459708S

£63.99 Inc VAT (20%)

Currently unavailable

Description

The Marshalltown M11SSD Midget Trowel is made from stainless steel, properly shaped and tempered. The aluminium alloy mounting is lightweight but very strong. It has a resilient DuraSoft handle that provides a soft feel, reduces fatigue and offers excellent durability. Size 200 x 75mm (8 x 3in).

Specifications for M11SSD Midget Trowel DuraSoft Handle 8 x 3in M/TM11SSD
  • Type
    Midget
  • MFR Part No.
    M/TM11SSD
  • Blade Material
    Stainless Steel
  • Blade Width
    3in
  • Handle Type
    Soft Grip
  • Blade Length
    8in
  • Trowel Type
    Midget

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome