M43 Tile Grouters Float

Order Code: ZT1008756X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Pure gum rubber face is bonded to the dense rubber pad, and then cemented to an aluminium backing plate with a smooth handle. Edges are bevelled and the two front corners are rounded for ease of spreading. Dense rubber pad is designed specifically for tile grouting.

Specifications for M43 Tile Grouters Float
  • Material
    Aluminium
    Rubber
  • Type
    Float
  • Overall Width
    100mm
  • Overall Length
    228mm
  • MFR Part No.
    M43
  • Product Type
    Tile Grouters Float

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome