Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
M48 Gauging Trowel 7x3/8
By Marshalltown
Order Code:
ZT3760234S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/m48-gauging-trowel-7x3-8th/p/ZT3760234S
Add to quotation
View all Trowels & Plasterwork Tools
Description
180mm x 86mm
Specifications
Specifications for M48 Gauging Trowel 7x3/8
Overall Length
280mm
Material
Steel
Overall Width
85mm
Type
Trowel
MFR Part No.
M48
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome