M702SD Notched Trowel Square 1/4in DuraSoft Handle 11 x 4.1/2in M/T702SD

M702SD Notched Trowel Square 1/4in DuraSoft Handle 11 x 4.1/2in M/T702SD

Order Code: ZT1287075P

£25.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Marshalltown Square Notched Trowel is made to the same high standards as regular plasterer's trowels. The blade is cross-ground to maintain its shape and is polished and machine finished to ensure perfect end-to-post fit. It features alloy mountings, fully heat-treated for increased strength and hardened steel rivets attach blades to the mountings. The DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability. 1 x Marshalltown M702SD Notched Trowel Square 1/4in DuraSoft Handle 11 x 4.1/2in

See full description
Specifications for M702SD Notched Trowel Square 1/4in DuraSoft Handle 11 x 4.1/2in M/T702SD
  • MFR Part No.
    M702SD
  • Blade Width
    4.1/2in
  • Notch Style
    Square
  • Blade Length
    11in
  • Blade Size
    11 x 4.1/2in