Margin Trowel Soft Grip Handle 5 x 2in FAISGTMARG5

Order Code: ZT1280694P

£5.19 Inc VAT (20%)


Description

The Faithfull Margin Trowel has a flat rectangular blade that is designed for cementing and finishing around windows and any confined areas. Often used by plasterers when unable to use a larger trowel, these trowels are also known as a window trowels. The trowel has a high quality steel blade and soft-grip handle, providing greater comfort. Size 125 x 50mm (5 x 2in).

Specifications for Margin Trowel Soft Grip Handle 5 x 2in FAISGTMARG5
  • Type
    Margin
  • MFR Part No.
    FAISGTMARG5
  • Handle Type
    Soft Grip
  • Blade Length
    5in
  • Blade Material
    Steel
  • Blade Width
    2in
  • Trowel Type
    Margin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome