Margin Trowel Wooden Handle 5 x 2in RST103B

Order Code: ZT1291540P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Order by 2pm, get it Tomorrow

Description

This RST margin trowel has a 2 inch / 50mm wide blade for working in confined spaces It is used for window & door surrounds. This trowel has a carbon steel blade, metal ferrule and a Hardwood handle. Blade 5 inch / 125mm Width 2 inch/ 50mm

Specifications for Margin Trowel Wooden Handle 5 x 2in RST103B
  • MFR Part No.
    RTR103B
  • Type
    Margin
  • Blade Material
    Spring Steel
  • Blade Size
    5 x 2in
  • Trowel Type
    Margin
  • Handle Type
    Wooden
  • Blade Length
    5in
  • Blade Width
    2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome