Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
Maxima Garden Trowel
By Ck
Order Code:
ZT3139970S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.45
6%
1
Add to basket
Get it in
19-23
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/maxima-garden-trowel/p/ZT3139970S
Add to quotation
View all Trowels & Plasterwork Tools
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Maxima Garden Trowel
MFR Part No.
G5730
Type
Trowel
Telescopic
No
Anti-Spark
No
Series
Maxima
Handle Type
Pole
Protection Features
Soft Non-Slip Grip
Blade Material
Steel
Product Type
Trowel
Overall Length
290mm
Blade Width
50mm
Weight
0.2kg
Shaft Material
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome