Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
Maxima Rockery Trowel
By Ck
Order Code:
ZT3139957S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.36
7%
1
Add to basket
Get it in
19-23
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/maxima-rockery-trowel/p/ZT3139957S
Add to quotation
View all Trowels & Plasterwork Tools
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Maxima Rockery Trowel
MFR Part No.
G5731
Type
Trowel
Telescopic
No
Anti-Spark
No
Blade Width
50mm
Overall Length
300mm
Handle Type
Pole
Protection Features
Soft Non-Slip Grip
Product Type
Trowel
Series
Maxima
Blade Material
Steel
Weight
0.18kg
Shaft Material
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome