MPB13SSD Pre-Worn PermaShape Finishing S/S Trowel DuraSoft Handle 13 x 5in M/TMPB13SSD

Order Code: ZT1287097P

£83.99 Inc VAT (20%)


Description

The Marshalltown PermaShape Finishing Trowel has a pre-worn shape which eliminates line and ripple marks right from the start. High-grade hardened and tempered spring steel blade with bevelled work edges which prevents surface aggregate popping and the correct blade shape which allows novice finishers to be able to produce a professional job. The curved DuraSoft handle is held firmly by a nut and washer, the blade is made from stainless steel which is easier to clean. These trowels do not corrode and are therefore much longer lasting. Marshalltown MPB13SSD Pre-Worn Plasterer's Trowel. Size 330 x 125mm (13 x 5in).

See full description
Specifications for MPB13SSD Pre-Worn PermaShape Finishing S/S Trowel DuraSoft Handle 13 x 5in M/TMPB13SSD
  • MFR Part No.
    MPB13SSD
  • Blade Size
    13 x 5in
  • Handle Type
    Soft Grip
  • Blade Width
    5in
  • Blade Length
    13in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome