MPB1GSD Gold Stainless Steel Plasterers Trowel 11 x 4.1/2 Inch

Order Code: ZT3948137S

£59.99 Inc VAT (20%)

Currently unavailable

Description

Marshalltown MPB1GSD Gold Stainless Steel Plasterers Trowel 11 x 4.1/2 Inch
The Marshalltown MPB1GSD gold plastering trowel features a pre-worn shape which eliminates line and ripple marks right from the start. Its PermaShape guarantees that it will maintain its original broken-in shape even after continued use. It is made from the highest grade stainless steel, properly shaped and tempered to a golden finish making it lightweight yet very strong. The DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability.

Features:
Bevelled work edges prevent surface aggregate popping
Correct blade shape - novice finishers can produce a professional job
Durasoft handle for increased comfort upon use
Aluminium alloy Xtralite mounting is lightweight but very strong
Beginning finishers can do a better job and be more productive sooner
Broken-in-shape eliminates line and ripple marks right from the start
Specification:
Handle Type: Durasoft
Material Type: Gold Stainless Steel
Width: 4 1/2"/114mm
Length: 11"/279mm

See full description
Specifications for MPB1GSD Gold Stainless Steel Plasterers Trowel 11 x 4.1/2 Inch
  • Product Type
    Plasterers Trowel
  • Handle Type
    Durasoft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome