0
1
2

MXS13D Spring Steel Blade Plasterers Finishing Trowel DuraSoft Handle 13 x 5"

Order Code: ZT3949605S

£46.99 Inc VAT (20%)

Currently unavailable

Description

Marshalltown MXS13D Spring Steel Blade Plasterers Finishing Trowel Durasoft Handle 13 x 5 Inch
The Marshalltown MXS13D 13 inch spring steel blade finishing trowel is ideal for creating a smooth, top layer during plastering. It has a hardened and tempered blade which is lightweight, very strong and has been properly shaped. It will not rust if not taken care of properly thanks to its stainless steel construction.

Features:
Highest grade hardened and tempered blade, properly shaped
Aluminium alloy Xtralite mounting, lightweight and very strong
Bevelled work edges prevent surface aggregate popping
DuraSoft handle
Specification:
Handle Type: Durasoft
Material Type: Carbon Steel
Width: 5 Inch
Width: 127mm
Length: 13 Inch
Length: 330mm

See full description
Specifications for MXS13D Spring Steel Blade Plasterers Finishing Trowel DuraSoft Handle 13 x 5"
  • Blade Material
    Spring Steel
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome