MXS165GD Gold Finishing Trowel DuraSoft Handle 16 x 5in M/TMXS165GD

Order Code: ZT1287119P

£89.99 Inc VAT (20%)

Currently unavailable

Description

MXS Gold Finishing Trowels have a stainless steel blade tempered to a golden finish, made from the highest grade hardened and tempered bright stainless steel, which is properly shaped. The aluminum alloy Xtralite mounting is lightweight but very strong and has a resilient DuraSoft handle which provides a soft feel, reduces fatigue, and offers excellent durability. Size 400 x 125mm (16 x 5 in)

See full description
Specifications for MXS165GD Gold Finishing Trowel DuraSoft Handle 16 x 5in M/TMXS165GD
  • MFR Part No.
    MXS165GD
  • Blade Size
    16 x 5in
  • Handle Type
    Soft Grip
  • Blade Width
    5in
  • Blade Length
    16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome