MXS1D Finishing Trowel with DuraSoft Handle 11 x 4 1/2in

Order Code: ZT3948151S

£44.99 Inc VAT (20%)


Description

Marshalltown MXS1D Finishing Trowel With Durasoft Handle 11 x 4 1/2"
The Marshalltown MXS1D finishing trowel is used to smooth, level, or texture the top layer of hardening concrete. Its bevelled work edges prevent surface aggregate popping. It is extremely lightweight yet durable thanks to its highest grade hardened and tempered steel blade.

Features:
Used to smooth, level, or texture the top layer of hardening concrete
Highest grade hardened and tempered blade, properly shaped
Aluminium alloy Xtralite mounting, lightweight and very strong
Bevelled work edges prevent surface aggregate popping
Specification:
Width: 4 1/2"/114mm
Length: 11"/279mm

See full description
Specifications for MXS1D Finishing Trowel with DuraSoft Handle 11 x 4 1/2in
  • Product Type
    Finishing Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome