MXS205GD Golden Stainless Steel Finishing Trowel DuraSoft 20 x 5in M/TMXS205GD

Order Code: ZT1287123P

£109.99 Inc VAT (20%)


Description

The Marshalltown MXS205GD Finishing Trowel is made from Golden Stainless Steel and has the highest grade hardened and tempered blade that has been properly shaped. It is fitted with an Aluminium Alloy Xtralite mounting that is lightweight and very strong. The bevelled work edges prevent surface aggregate popping. It is fitted with a resilient DuraSoft handle that provides a soft feel, reduces fatigue, and offers excellent durability.

See full description
Specifications for MXS205GD Golden Stainless Steel Finishing Trowel DuraSoft 20 x 5in M/TMXS205GD
  • MFR Part No.
    MXS205GD
  • Blade Size
    20 x 5in
  • Handle Type
    Soft Grip
  • Blade Width
    5in
  • Blade Length
    20in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome