0
1
2
3

MXS73DH Finishing Trowel with DuraSoft Handle 14 x 4. 3/4"

Order Code: ZT3961643S

£51.99 Inc VAT (20%)

Currently unavailable

Description

Marshalltown MXS73DH (11500) Finishing Trowel With Durasoft Handle 14 x 4. 3/4in
The Marshalltown MXS73DH Finishing Trowel is used to smooth, level, or texture the top layer of hardening concrete. This High Carbon Steel Finishing Trowel helps you achieve the best finish. Each trowel is made of the highest grade hardened and tempered spring steel and has been properly shaped. The aluminum alloy Xtralite mounting is lightweight yet very strong. The blade features beveled work edges to prevent surface aggregate popping. Choose your preferred blade size, handle style, and handle material. All MARSHALLTOWN Finishing Trowels are Made in the USA with Global Materials.

Features:
Used to smooth, level, or texture the top layer of hardening concrete
Highest grade hardened and tempered blade, properly shaped
Aluminium alloy Xtralite mounting, lightweight and very strong
Bevelled work edges prevent surface aggregate popping
Specification:
Width: 4 3/4"/121mm
Length: 14"/356mm
Handle Style: Curved
Handle material: Durasoft

See full description
Specifications for MXS73DH Finishing Trowel with DuraSoft Handle 14 x 4. 3/4"
  • Material
    High Carbon Steel
  • Product Type
    Finishing Trowel