MXS77 Cement Trowel Wooden Handle 18 x 4.1/2in M/TMXS77

Order Code: ZT1287134P

£69.99 Inc VAT (20%)


Description

Marshalltown Finishing Trowels, whether for concrete or plaster, are crafted from the highest quality materials using the best design standards, blades are cross-ground to hold their shape.The aluminium alloy mountings are fully heat treated for strength, they are polished and machine-finished to ensure a perfect handle-to-post-fit. The exclusive Diamond Shank fits exactly into the square hole of the bass wood handle to eliminate turn. Hardened steel rivets properly sized and computer fitted for added strength are used to attach the blade to the mounting. Since Marshalltown Trowels are not welded, there is no embrittlement problem to cause premature breaking.The extra large toe rivet adds additional strength at this point. Handle Curved Wood Size. 460 x 115mm (18 x 4 1/2 in).

See full description
Specifications for MXS77 Cement Trowel Wooden Handle 18 x 4.1/2in M/TMXS77
  • MFR Part No.
    MXS77
  • Blade Length
    18in
  • Blade Width
    4.1/2in
  • Size
    18in
  • Handle Type
    Wooden

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome