0
1

Notched Trowel V 3mm Soft Grip Handle 11 x 4.1/2in FAISGTNOT3

Order Code: ZT1280696P

£7.29 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Notched mastic trowel which is specifically designed for the application of adhesive prior to the setting of tiles. The 3mm V-notched blade is ideal for applying wall tile adhesive and the two straight edges for finishing and cutting off. The blade is made from carbon steel for durability and a long working life and is fitted with a full size soft grip handle for user comfort. Blade size 280mm x 115mm (11 x 4.1/2in). V-Notches 3mm.

See full description
Specifications for Notched Trowel V 3mm Soft Grip Handle 11 x 4.1/2in FAISGTNOT3
  • MFR Part No.
    FAISGTNOT3
  • Blade Size
    11 x 4.1/2in
  • Blade Width
    4.1/2in
  • Notch Style
    V
  • Notch Size
    3mm
  • Blade Length
    11in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome